Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bit, SAE, 1/4", Hex Power Drive, No 3, 2"

  • Mfr # 38RW03

  • Zoro # G1860139


product price: $3.19
/ea

Key Features

Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38RW03
Zoro #
G1860139
UPC #
190735820674
Country of Origin
China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#3
Shank Size
1/4 in
Point Size
#3
Tip Size
#3
Bit Industry Size
#3

Details

Item
Power Bit
Bit Style
Square Recess
SAE or Metric
SAE
Shank Style
Hex Power Drive
Finish
Black Oxide
Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Power
Fastening Tool Material
S2 Steel
Single End/Double End
Single End
For Use With
Electrial Screwdriver/Air Screwdriver
Fastening Tool Item
Power Bit
Shank Shape
Hex
Product Type
Power Bit
Compatible Product Type
Electrial Screwdriver/Air Screwdriver
Measurement System
Imperial
For Tool Type
Power
End Design
Single End
Head Style
Square

Description

Power Bit, Application - Tools Power, Bit Style Square Recess, Fastening Tool Tip Size #3, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Oxide, Impact Rated Impact Rated, For Use With Electrial Screwdriver/Air Screwdriver, Power Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.