Zoro Homepage

Power Bit, SAE, 1/4", Hex Power Drive, PK5

  • Mfr # 40L611

  • Zoro # G5052914


product price: $9.19
/pk 5, $1.84/ea

Key Features

Bit Style
Hex
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40L611
Zoro #
G5052914
UPC #
190735826706
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
3/16 in
Point Size
3/16"
Shank Size
1/4 in
Tip Size
3/16"
Bit Industry Size
3/16 in

Description

The Westward 40L611 Power Bit is the perfect tool for removing stubborn screws. It features a hex shank, which allows you to use it with power drivers and screwdrivers. With a hex shank, this power bit fits into your standard drill or driver. The 3/16" fastening tip size means that you can use it with all types of screws. The overall length of the bit is 2 in., while its head diameter measures 1/4". This power bit has an unfinished finish, which will prevent rusting over time. The Westward 40L611 Power Bit is the perfect addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.