Power Bit, SAE, 1/4", Hex Power Drive, PK5
Mfr # 41D615
Zoro # G5052257
product price: $21.19
/pk 5, $4.24/eaKey Features
Bit Style
Torx(R)
Overall Length
6 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41D615
Zoro #
G5052257
UPC #
190735828779
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
6 in
Hex Shank Size
1/4 in
Overall Bit Length
6 in
Fastening Tool Tip Size
T10
Shank Size
1/4 in
Point Size
T10
Tip Size
T10
Bit Industry Size
T10
Description
Power Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 6 in, SAE, Finish Rust Preventative, Impact Rated Impact Rated, For Use With Power Drill, Power Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.