Power Screw, Alloy Steel, 5-27/64 in. L
Mfr # 39CF03
Zoro # G2004007
product price: $31.69
/eaKey Features
Impact Rated
No
Fits Brand
Westward
Overall Length
5 27/64 in
Handle Type
None
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39CF03
Zoro #
G2004007
UPC #
190735821589
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5 27/64 in
Details
Impact Rated
No
Fits Brand
Westward
Item
Power Screw
Handle Type
None
Material
Alloy Steel
For Use With
Hydraulic Punch Driver
Head Material
Alloy Steel
Description
Power Screw, Material Alloy Steel, For Use With Hydraulic Punch Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.