Westward
5 1/2 in Precision Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated
Mfr # 53JW93
Zoro # G3701971
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Dipped
- Jaw Length 1/2 in
- Jaw Width 1/2 in
- Material Chrome Vanadium Steel
- Overall Length 5 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- WESTWARD Wrench, Combination/Extra Long, Metric, 8m (54PN89)
- KIPP Adjustable Handle Size: 1, 1/4-20X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A22X20)
- ALFA TOOLS 5Pc Bormax Forstner Bit Set (FBM64030)
- WESTWARD 8 in End Cutting Nipper Uninsulated (10Z829)
- WESTWARD End Cutting Nippers, 7" (1UKN3)
- WESTWARD 6 in Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (1UKL1)
- WESTWARD Wire Twister, 7 In l, 1/8 Wire, PP (13A617)
- WESTWARD Wire Twist Pliers, 10-3/8in, Manual (48UV51)
- WESTWARD 8 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (1UKN1)
- DEWALT DIAG CUTTING PLIERS 10"" (DWHT74275)
- Westward Pliers