Zoro Homepage

Precision Measuring Tool Kit, (2) Pieces

  • Mfr # 825P92

  • Zoro # G515356255


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Includes Indicator
No
Micrometer Type
Mechanical Outside Micrometer
Caliper Type
Dial Caliper
Micrometer Range
0 in to 1 in
Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825P92
Zoro #
G515356255
UPC #
-
Country of Origin
China

Details

Item
Precision Measuring Tool Kit
Includes Indicator
No
Micrometer Type
Mechanical Outside Micrometer
Caliper Type
Dial Caliper
Micrometer Range
0 in to 1 in
Number of Pieces
2
Includes
(1) Dial Caliper, (1) Outside Micrometer
Micrometer SPC Output
No
Caliper SPC Output
No
Caliper Range
0 in to 6 in
Caliper Inches Measured - Maximum
6 in
Caliper Inches Measured - Minimum
0 in

Description

Precision Measuring Tool Kit, Number of Pieces 2, Includes (1) Dial Caliper, (1) Outside Micrometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.