Zoro Homepage

Precision Phillips Screwdriver #00 Round

  • Mfr # 401L53

  • Zoro # G3365910


product price: $3.95
/ea

Key Features

Tip Style
Phillips
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L53
Zoro #
G3365910
UPC #
190735953679
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#00
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Handle Length
4 in
Shank Diameter
13/100 in
For Fastener Size
#00

Description

Precision Phillips Screwdriver, Tip Size #00, Phillips, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.