Zoro Homepage

Precision Phillips Screwdriver #1 Round

  • Mfr # 401L56

  • Zoro # G3370573


product price: $4.55
/ea

Key Features

Tip Size
#1
Shank Length
4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L56
Zoro #
G3370573
UPC #
190735954416
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
4 in
Overall Length
7 3/4 in
For Fastener Size
#1

Details

Item
Precision Phillips Screwdriver
Tip Style
Phillips
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Tether Capable
Tether Capable
Screwdriver Tip Style
Phillips
Standards
ASME B107.600
Shank Material
Alloy Steel
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Tip Style Group
Phillips
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Shank Finish
Chrome
Shank Coating
Chrome
Magnetized Tip
No
Non-Sparking
No
Corrosion Resistant
No
Replaceable Shank
No
Non-Magnetic
No
Grip Style
Cushion
Tip Finish
Manganese Phosphate
Tether Ready
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Precision Phillips Screwdriver, Tip Size #1, Phillips, Cushion, Overall Length 7 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.