Zoro Homepage

Precision Slotted Screwdriver 3/32 in Round

  • Mfr # 401L50

  • Zoro # G3370512


product price: $3.89
/ea

Key Features

Tip Style
Slotted
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L50
Zoro #
G3370512
UPC #
190735954379
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/32 in
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Handle Length
4 in
Shank Diameter
1/10 in
For Fastener Size
3/32 in

Description

Precision Slotted Screwdriver, Tip Size 3/32 in, Slotted, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Manganese Phosphate, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.