Zoro Homepage

Precision Slotted Screwdriver 9/64 in Round

  • Mfr # 401K83

  • Zoro # G3370628


product price: $3.19
/ea

Key Features

Tip Style
Slotted
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Finish
Chrome with Black Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401K83
Zoro #
G3370628
UPC #
00194484254766
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9/64 in
Shank Length
2 1/2 in
Overall Length
6 1/4 in
For Fastener Size
9/64 in

Details

Item
Precision Slotted Screwdriver
Tip Style
Slotted
Finish
Chrome with Black Tip
Handle Material
Plastic
Handle Design
Ergonomic w/Rotating Cap
Screwdriver and Nut Driver Grouping
Screwdrivers
Screwdriver Tip Style
Slotted
Tip Style Group
Slotted
Tether Capable
Tether Capable
Shank Shape
Round
Shank Material
Alloy Steel
Insulated
No
ESD Safe
No
Tether Style
Tether Capable
Replaceable Shank
No
Tip Finish
Black Oxide
Shank Coating
Chrome
Tether Ready
No
Magnetized Tip
No
Grip Style
Cushion
Corrosion Resistant
No
Shank Finish
Chrome
Non-Magnetic
No
Non-Sparking
No
Slotted Screwdriver Tip Shape
Cabinet
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Corrosion-Resistance
Not Corrosion-Resistant

Description

Precision Slotted Screwdriver, Tip Size 9/64 in, Slotted, Cushion, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.