Precision Tool Kit, 2 Pc, 4KU89, 2ZA60
- Mfr # 2ZA62
- Zoro # G3215676
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Micrometer Range (In./mm)
0 to 1 in
Micrometer Resolution (In./mm)
0.0005 in/0.01 mm
Thimble
Friction
Caliper Range (In./mm)
0 to 6/0 to 150
Caliper Resolution (In./mm)
0.001 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2ZA62
- Zoro #
- G3215676
- UPC #
- 190735804186
- Country of Origin
- China
Details
- Item
- Precision Measuring Tool Kit,2pc
- Micrometer Range (In./mm)
- 0 to 1 in
- Micrometer Resolution (In./mm)
- 0.0005 in/0.01 mm
- Thimble
- Friction
- Caliper Range (In./mm)
- 0 to 6/0 to 150
- Caliper Resolution (In./mm)
- 0.001 in
- Range per Revolution (In.)
- 0.100
- Caliper
- 2ZA60, IP-54 Electronic Digital, 0-6" Range/0.001" Graduations/0.100" Range per Revolution
- Number of Pieces
- 2
- Includes
- Micrometer, Digital Caliper, Fitted Shop Hardened Case
- Micrometer
- 4KU89, 0-1 In/0.0001 In Graduations/Friction Thimble/Stainless Steel Frame
Description
Precision Measuring Tool Kit,2pc, Number of Pieces 2, Micrometer Range (In./mm) 0 to 1 in, Micrometer Resolution (In./mm) 0.0005 in/0.01 mm, Friction Thimble, Caliper Range (In./mm) 0 to 6/0 to 150, Caliper Resolution (In./mm) 0.001 in, Range per Revolution (In.) 0.100, Includes Micrometer, Digital Caliper, Fitted Shop Hardened Case
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.