Zoro Homepage

Precision Torx Screwdriver T10 Round

  • Mfr # 401L61

  • Zoro # G3370829


product price: $3.55
/ea

Key Features

Tip Size
T10
Tip Style
Torx
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L61
Zoro #
G3370829
UPC #
190735954522
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T10
Shank Length
2 1/2 in
Overall Length
6 1/4 in
For Fastener Size
T10

Details

Item
Precision Torx Screwdriver
Tip Style
Torx
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Standards
TXF-705
Tip Style Group
Torx(R)
Shank Shape
Round
Shank Material
Alloy Steel
Tether Capable
Tether Capable
Screwdriver Tip Style
Torx(R)
Screwdriver and Nut Driver Grouping
Screwdrivers
Insulated
No
Includes
Rotating Cap
ESD Safe
No
Tether Style
Tether Capable
Grip Style
Ergonomic
Corrosion Resistant
No
Tip Finish
Black Oxide
Non-Magnetic
No
Shank Finish
Chrome
Tether Ready
No
Shank Coating
Chrome
Replaceable Shank
No
Magnetized Tip
No
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Tether Status
Not Tether Capable

Description

The Westward Precision Screwdriver Torx T10 is the perfect tool for precision work. It has a rotating cap and an ergonomic handle with a comfortable grip. The screwdriver's handle has a rotating cap, which allows you to change bits easily. The alloy steel shank is durable and strong, while the manganese phosphate finish helps to protect against rust and corrosion. This round screwdriver features a torx tip style group, torx tip size of T10, plastic handle material and a round shank shape. This precision screwdriver from Westward is designed for fine work that requires accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.