Zoro Homepage

Precision Torx Screwdriver T5 Round

  • Mfr # 401L57

  • Zoro # G3370567


product price: $4.39
/ea

Key Features

Tip Style
Torx
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L57
Zoro #
G3370567
UPC #
190735954355
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T5
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Handle Length
4 in
For Fastener Size
T5
Shank Diameter
9/100 in

Description

Precision Torx Screwdriver, Tip Size T5, Torx, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.