Zoro Homepage

Precision Torx Screwdriver T6 Round

  • Mfr # 401L58

  • Zoro # G3370652


product price: $4.15
/ea

Key Features

Tip Size
T6
Tip Style
Torx
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L58
Zoro #
G3370652
UPC #
190735953976
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
T6
Shank Length
2 1/2 in
Overall Length
6 1/4 in
Handle Length
4 in
Shank Diameter
13/100 in
For Fastener Size
T6

Details

Item
Precision Torx Screwdriver
Tip Style
Torx
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Rotating Cap
Screwdriver Tip Style
Torx(R)
Tip Style Group
Torx(R)
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Standards
TXF-705
Tether Capable
Tether Capable
Shank Material
Alloy Steel
ESD Safe
No
Insulated
No
Includes
Rotating Cap
Handle Color
Blue, Red
Tether Style
Tether Capable
Corrosion Resistant
Yes
Measurement Type
SAE
Grip Style
Ergonomic
Tip Finish
Black Oxide
Tether Ready
No
Non-Magnetic
No
Non-Sparking
No
Shank Coating
Chrome
Replaceable Shank
No
Shank Finish
Chrome
Magnetized Tip
No
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Precision Torx Screwdriver, Tip Size T6, Torx, Ergonomic, Overall Length 6 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.