This item is Discontinued.

Westward Premium Top chest, 12 Drawer, Blue, Steel, 56 in W x 24 in D x 22 in H 34F769

Premium Top chest, 12 Drawer, Blue, Steel, 56 in W x 24 in D x 22 in H (Discontinued)

  • Mfr # 34F769
  • Zoro # G0470045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34F769
Zoro #
G0470045
UPC #
190735816646
Country of Origin
China

Dimensions

Width
56 in
Depth
24 in
Height
22 in

Details

Item
Top chest
Number of Drawers
12
Color
Blue
Material
Steel
Includes
Drawer Liners
Features
Full Width Aluminum Drawer Pulls, Gas Lift Lid
Storage Capacity
12,328 cu. in.
Series
Premium
Drawer Color
Blue
Locking System
Tubular Key Lock
Tool Storage Type Included
Top Tool Chest
Tool Box Duty Rating
Heavy Duty
Handle Design
Folding Side
Configuration
12 3/4 in W Side-by-Side: (4) 21 1/2 in D x 2 1/4 in H, 25 1/2 in W Left Bank: (4) 21 1/2 in D x 2 1/4 in H, 25 1/2 in W Right Bank: (4) 21 1/2 in D x 2 1/4 in H
Load Rating
1000 lb.
Finish
Powder Coated
Number of Handles
2
Drawer Slides
Ball Bearing
Drawer Capacity
100 lb.
For Use With
34F772
Gauge
18

Description

Top Chest, Drawer Color Blue, Features Full Width Aluminum Drawer Pulls, Gas Lift Lid, Includes Drawer Liners, Locking System Tubular Key Lock, Number of Drawers 12, Number of Handles 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.