Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure/Vacuum Gauge

  • Mfr # AMC083A-1

  • Zoro # G9529615


product price: $28.39
/ea

Key Features

For Use With
1MZT3
For Use With Mfr. Model Number
1MZT3
Fits Brand
Westward
Includes
Silicon Gauge Protector
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMC083A-1
Zoro #
G9529615
UPC #
190735842973
Country of Origin
Taiwan, Province of China

Dimensions

Case Diameter
3.5 in
Process Connection Size
1/4 in
Nominal Dial Diameter
3 in
Manufacturer Warranty Length
1 yr
Case Depth
1.3 in

Details

Item
Pressure Gauge
For Use With
1MZT3
For Use With Mfr. Model Number
1MZT3
Fits Brand
Westward
Includes
Silicon Gauge Protector
Non-Sparking
No
Accessory Type
Pressure/Vacuum Gauge
Secondary Scale Pressure Measurement - Minimum
0 psi
Process Connection Location
Bottom
Process Connection Type
Hose Barb
Dial Color
Black
Reads Head Pressure
Yes
Process Media Temperature - Minimum
-40 Degrees F
Pressure Range Type
Compound
Over-Pressure Limit
20%
Lens Material
Safety Glass
Secondary Scale Units
in Hg, psi
Case Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Compatible with Brand
Universal
Blowout Safety Back
No
Process Media Temperature - Maximum
158 Degrees F
Socket Material
Brass
Sensor Material
Brass
Bezel Mounting Type
Crimped
Number of Pointers
1
Scale Type
Dual
Case Liquid
None
Case Color
Black
Includes Vent Plug
No
Operating Temperature - Maximum
70 Degrees C
Process Connection Gender
Male
Secondary Scale Vacuum Measurement - Maximum
25 in Hg
Accuracy
+/-1.5%
Dial Face Material
Aluminum
Field Fillable
No
Primary Scale Pressure Measurement - Minimum
0 kg/sq cm
Secondary Scale Pressure Measurement - Maximum
14 psi
Panel-Mountable
No
Freeze Resistant Movement
No
Primary Scale Vacuum Measurement - Maximum
27.5 in Hg
Bezel Gasket Material
Silicone
Primary Scale Numeric Increments
0.1, 10
Primary Scale Pressure Measurement - Maximum
1 kg/sq cm
Liquid-Filled Case
No
Pointer Material
Aluminum
Primary Scale Minor Graduations
0.1, 1
Secondary Scale Vacuum Measurement - Minimum
0 in Hg
Pressure Gauge Type
Commercial Pressure Gauge
Bezel Material
304 Stainless Steel
Removable Bezel
No
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Includes Mounting Hardware
No
Primary Scale Color
White
Operating Temperature - Minimum
-40 Degrees C
Cleaned for Oxygen Service
No

Description

Pressure Gauge, Accuracy +/-1.5 Percent, Process Connection Type Hose Barb, Process Connection Gender Male, Lens Material Safety Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, Dry Dampening Feature Not Applicable, Dial Color Black, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case No, Panel-Mountable No, Socket Material Brass, Sensor Material Brass, Accuracy Grade Not Applicable, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.