Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prick Punch, 5/16 In Hex, 5 In L

  • Mfr # 2AJF1

  • Zoro # G0940877


product price: $3.89
/ea

Key Features

Overall Length
5
Length (In.)
5 in
Tip Size (In.)
5/32 in
Tether Capable
Tether Capable
Hex (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AJF1
Zoro #
G0940877
UPC #
190735793985
Country of Origin
China

Dimensions

Overall Length
5
Length (In.)
5 in
Tip Size (In.)
5/32 in
Tip Size
5/32
Taper Length
1 5/8
Shank Width
5/16
Hole Diameter
5/32

Details

Item
Prick Punch
Tether Capable
Tether Capable
Hex (In.)
5/16 in
Construction
Chrome Vanadium Steel With Black Oxide Finish
Design
1-piece
Tether Style
Standard Tool (Accessory Needed for Tethering)
Includes Handguard
No
Tether Ready
No
Punch Type
Prick Punch
Measurement Type
SAE
Shank Shape
Hexagon
Automatic
No
Grip Style
Plain
Material Applications
Metal
Includes Striking Cap
No
Tip Type
Flat
Container Type
None

Description

Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 5/32, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16, Grip Style Plain, Hole Diameter 5/32, Overall Length 5, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 5/8, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.