Zoro Homepage
This item is Discontinued.
Westward Protractor, Electronic 6XU97

Protractor, Electronic (Discontinued)

  • Mfr # 6XU97
  • Zoro # G1267673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XU97
Zoro #
G1267673
UPC #
190735888735
Country of Origin
China

Dimensions

Blade Size
6 And 12"
Length
6 and 12"

Details

Item
Electronic Protractor
Head
Round
Range
0 Degrees to 360 Degrees x 4
Accuracy
+/-5 Min.
Material
Hardened Stainless Steel
Repeatability
30"
Includes
6 And 12" Blade, Steel Square, Acute Angle Attachment, 2 Batteries and Fitted Case
Features
Preset Function Push Buttons
Battery
3 Volt (CR-2032)
Display
Dual Reading LCD In Arc Minutes And Decimal Deg

Description

Electronic Protractor, Round Head, Blade Size 6 And 12 In., Length 6 and 12 In., Range 0 Degrees to 360 Degrees x 4, Accuracy +/-5 Min., Repeatability 30 In., Dual Reading LCD In Arc Minutes And Decimal Deg Display, Features Preset Function Push Buttons, Hardened Stainless Steel, 3 Volt (CR-2032) Battery, Includes 6 And 12 In. Blade, Steel Square, Acute Angle Attachment, 2 Batteries and Fitted Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.