Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protractor, Steel, 6 In

  • Mfr # 4KU93

  • Zoro # G1580957


product price: $20.55
/ea

Key Features

Head
Rectangular
Graduations
1 Degree
Blade
Non Graduated
Blade Size
6 in
Range
0 Degrees to 180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KU93
Zoro #
G1580957
UPC #
190735850633
Country of Origin
China

Dimensions

Blade Size
6 in
Length
6 in
Blade Length
6 in
Head Length
3 19/64 in
Blade Thickness
0.0625 in

Details

Item
Manual-Reading Protractor
Head
Rectangular
Graduations
1 Degree
Blade
Non Graduated
Range
0 Degrees to 180 Degrees
Back
Flat
Finish
Satin Chrome
Material
Steel
Head Shape
Rectangular
Protractor Style
Manual Reading Protractor
Product Type
Manual-Reading Protractor

Description

Manual-Reading Protractor, Manual Reading Protractor, Range 0 Degrees to 180 Degrees , Graduations 1 Degree, Material Steel, Blade Length 6 in, Blade Thickness 0.0625 in, Finish Satin Chrome, Head Length 3 19/64 in, Head Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.