Zoro Homepage

Pry Bar, Carbon Steel, Silver, 28 in. L

  • Mfr # 31MA36

  • Zoro # G9096631


product price: $26.49
/ea

Key Features

Features
Heat Treated 48 HRc at 6 in From Chisel End
Type
Pry Bars
Overall Length
28 in
Overall Width
5/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA36
Zoro #
G9096631
UPC #
190735809860
Country of Origin
India

Dimensions

Overall Length
28 in
Overall Width
5/8 in
Handle Length
240 mm
Bar Diameter
5/8 in

Details

Item
Screwdriver Handle Pry Bar
Features
Heat Treated 48 HRc at 6 in From Chisel End
Type
Pry Bars
Material
Carbon Steel
End Style
Chisel
Standards
ASME B107.52
Color
Silver
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Silver
End Angle Style
Straight
Bar Shape
Square
Tether Ready
No
Application
Prying, Levering and Ripping

Description

Screwdriver Handle Pry Bar, Type Pry Bars, End Style Chisel, Overall Length 28 in, Bar Shape Square, Bar Diameter 5/8 in, End Angle Style Straight, Handle Length 240 mm, Tether Ready No, Features Heat Treated 48 HRc at 6 in From Chisel End, Handle Color Silver, Standards ASME B107.52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.