Zoro Homepage

Pry Bar, Curved, 7-1/2 in. L

  • Mfr # 31MA25

  • Zoro # G9052985


product price: $4.19
/ea

Key Features

Features
Curved Tip
Type
Curved
Overall Length
8 in
Overall Width
7/8 in
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA25
Zoro #
G9052985
UPC #
190735809754
Country of Origin
India

Dimensions

Overall Length
8 in
Overall Width
7/8 in
Thickness
7/64 in

Details

Item
Pry Bar
Features
Curved Tip
Type
Curved
Material
High Carbon Steel
End Style
Claw
Standards
ASME B107.52
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Number of Nail Slots
3
End Angle Style
Offset, U-Shape
Tether Ready
No
Application
Prying, Levering

Description

Pry Bar, Type Curved, End Style Claw, Overall Length 8 in, Number of Nail Slots 3, End Angle Style Offset, U-Shape, Tether Ready No, Features Curved Tip, Handle Color Black, Standards ASME B107.52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.