Zoro Homepage

Pry Bar, Curved, 9-1/2 in. L

  • Mfr # 31MA27

  • Zoro # G9052994


product price: $9.49
/ea

Key Features

Features
Curved Tip
Type
Curved
Overall Length
10 in
Overall Width
1 1/2 in
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA27
Zoro #
G9052994
UPC #
190735809778
Country of Origin
India

Dimensions

Overall Length
10 in
Overall Width
1 1/2 in
Thickness
7/64 in

Details

Item
Pry Bar
Features
Curved Tip
Type
Curved
Material
High Carbon Steel
End Style
Claw
Standards
ASME B107.52
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Number of Nail Slots
1
Tether Ready
No
End Angle Style
Gooseneck, Offset
Application
Prying, Levering

Description

This Westward Pry Bar is the perfect tool for prying nails and pulling out stubborn fasteners. The curved tip gives you better leverage when prying, so you can get the job done quickly. Made of high carbon steel, this 9 1/2 in. long pry bar has a 7/64 in. thickness. Its black color means it will blend into your surroundings, making it less noticeable to thieves and intruders. This Westward Pry Bar is an essential tool for any contractor or home improvement enthusiast who wants to complete their project with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.