Pry Bar, Curved, High Carbon Steel, 3pcs.
Mfr # 31MA23
Zoro # G9096525
product price: $14.59
/eaKey Features
Type
Pry Bars
Overall Length
5 1/2 in, 7 in, 9 1/2 in
Overall Width
1/2 in, 7/8 in, 1 1/2 in
Material
High Carbon steel
End Style
Double Claw, Wedge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31MA23
Zoro #
G9096525
UPC #
190735809730
Country of Origin
India
Dimensions
Overall Length
5 1/2 in, 7 in, 9 1/2 in
Overall Width
1/2 in, 7/8 in, 1 1/2 in
Bar Width
1/2 in, 13/16 in, 7/8 in
End Width
1/2 in, 7/8 in, 1 1/2 in
Details
Item
Pry Bar Set
Type
Pry Bars
Material
High Carbon steel
End Style
Double Claw, Wedge
Standards
ASME B107.52
Includes
5-1/2 in, 7 in, 9-1/2 in Pry Bars
Number of Pieces
3
Set Type
Pry Bar Set
End Angle Style
Offset
Storage Container Type
None
Bar Material
Steel
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included 5 1/2 in, 7 1/2 in, 9 1/2 in Pry Bars, Number of Pieces 3, End Style Double Claw, Wedge, Bar Width 1/2 in, 13/16 in, 7/8 in, End Width 1/2 in, 7/8 in, 1 1/2 in, Overall Length 5 1/2 in, 7 in, 9 1/2 in, Bar Material Steel, End Angle Style Offset, Storage Container Type None, Standards ASME B107.52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.