Zoro Homepage

Pry Bar, Curved, High Carbon Steel, 3pcs.

  • Mfr # 31MA32

  • Zoro # G9096595


product price: $49.59
/ea

Key Features

Features
Bent Head
Type
Pry Bars
Overall Length
12 in, 18 in, 25 in
Overall Width
5/8 in, 3/4 in, 13/16 in
Material
High Carbon steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA32
Zoro #
G9096595
UPC #
190735809822
Country of Origin
India

Dimensions

Overall Length
12 in, 18 in, 25 in
Overall Width
5/8 in, 3/4 in, 13/16 in
Bar Width
1/8 in, 7/16 in
End Width
5/8 in, 11/16 in, 3/4 in

Details

Item
Screwdriver Handle Pry Bar Set
Features
Bent Head
Type
Pry Bars
Material
High Carbon steel
End Style
Chisel
Standards
ASME
Includes
12 in, 18 in, 25 in Pry Bars
Number of Pieces
3
Set Type
Pry Bar Set
End Angle Style
Offset
Storage Container Type
None
Bar Material
Steel

Description

Westward 31MA32 Pry Bar, Curved, High Carbon Steel is a professional-grade tool that can help you get the job done right. It comes in 3 different sizes to meet your needs. This pry bar set features a bent head and has three different lengths - 12 in., 18 in., and 25 in. Each of these bars is made of high carbon steel for maximum durability and strength. The bent head allows you to reach into tight spaces while still having full control over the tool. The Westward 31MA32 Pry Bar, Curved, High Carbon Steel is a reliable choice for anyone who wants a strong nail puller with professional quality at an affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.