Pry Bar, Curved, High Carbon Steel, 3pcs.
Mfr # 31MA40
Zoro # G9096656
product price: $47.69
/eaKey Features
Features
Heat Treated 48 HRC at 6 in From End
Type
Pry Bars
Overall Length
14 in, 16 1/2 in, 20 in
Material
High Carbon steel
End Style
Chisel, Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31MA40
Zoro #
G9096656
UPC #
190735809891
Country of Origin
India
Dimensions
Overall Length
14 in, 16 1/2 in, 20 in
Bar Width
1/2 in, 3/4 in
End Width
5/8 in, 11/16 in, 15/16 in
Details
Item
Pry Bar Set
Features
Heat Treated 48 HRC at 6 in From End
Type
Pry Bars
Material
High Carbon steel
End Style
Chisel, Point
Standards
ASME B107.52
Number of Pieces
3
Includes
14 in, 16-1/2 in, 20 in Pry Bars
Set Type
Pry Bar Set
End Angle Style
Offset
Bar Material
Steel
Storage Container Type
None
Description
Pry Bar Set, Set Type Pry Bar Set, Bars Included 14 and 20 in Line Up Pry Bar, 16 1/2 in Rolling Head Pry Bar, Number of Pieces 3, End Style Chisel, Point, Bar Width 1/2 in, 3/4 in, End Width 5/8 in, 11/16 in, 15/16 in, Overall Length 14 in, 16 1/2 in, 20 in, Bar Material Steel, End Angle Style Offset, Storage Container Type None, Features Heat Treated 48 HRC at 6 in From End, Standards ASME B107.52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.