Zoro Homepage

Pry Bar, Double End, 24 in. L

  • Mfr # 31MA30

  • Zoro # G9096577


product price: $22.59
/ea

Key Features

Features
Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End
Type
Double End
Overall Length
24 in
Overall Width
1 3/16 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MA30
Zoro #
G9096577
UPC #
190735809808
Country of Origin
India

Dimensions

Overall Length
24 in
Overall Width
1 3/16 in
Bar Diameter
5/8 in

Details

Item
Pry Bar
Features
Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End
Type
Double End
Material
Carbon Steel
End Style
Point
Standards
ASME B107.52
Color
Black
Tether Style
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Tether Ready
No
End Angle Style
Straight
Bar Shape
Hexagon
Application
Prying, Levering

Description

Pry Bar, Type Double End, End Style Point, Overall Length 24 in, Bar Shape Hexagon, Bar Diameter 5/8 in, End Angle Style Straight, Tether Ready No, Features Double End, Heat Treated 48 HRC at 6 in From Chisel End and Pencil End, Handle Color Black, Standards ASME B107.52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.