PSA Sanding Disc, AlO, 5in, 60G, PK5
- Mfr # 23XP39
- Zoro # G5351026
product price:Â
$
3.92
/pk of 5, $0.78/ea
Key Features
Disc Dia.
5"
Grit
60
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23XP39
- Zoro #
- G5351026
- UPC #
- 190735781210
- Country of Origin
- India
Dimensions
- Disc Dia.
- 5"
- Disc Diameter
- 5"
Details
- Item
- Sanding Disc
- Grit
- 60
- Vacuum Hole Design
- No Hole
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Backing Material
- Cloth
- Series
- XS561
- Abrasive Type
- Coated
- Abrasive Grit
- 60
- Disc Backing Material
- Cloth
- Abrasive Grade
- Coarse
- Backing Weight
- X
- Color
- Brown
- Back Mounting Type
- Pressure Sensitive Adhesive (PSA)
- Wire Color
- Brown
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Grit 60, Series XS561, Color Brown, Grade Medium, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.