Zoro Homepage

Puller, 4/6 Ton, 2/3 Jaw

  • Mfr # 4YT15

  • Zoro # G2919901


product price: $70.79
/ea

Key Features

Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Capacity
4 to 6 tons
Puller Length
160 mm
Jaw Reach
4 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YT15
Zoro #
G2919901
UPC #
190735860588
Country of Origin
Korea, Republic of

Dimensions

Puller Length
160 mm
Screw Length
160 mm
Screw Size
7/16"-12
Hex Socket Size
19 19/32 mm
Jaw Thickness1
10 mm, 15 mm
Jaw Width
16 3/8 mm
Screw Size1
M14 x P2

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Capacity
4 to 6 tons
Jaw Reach
4 5/8 in
Jaw Spread
5 1/2 in
Locking
No
Jaw Orientation
External, Internal
Self-Centering
Yes
Compatible with Product Type
Bearings
Jaw Reach1
4 5/8 in
Power Source
Mechanical
Includes Locking Mechanism
No
Pulling Capacity
6 ton
Includes Tip Protector
No
Includes Cage
No
Jaw Spread - Maximum
5 1/2 in
Jaw Spread - Minimum
0 in

Description

Jaw Puller,5-1/2" Spread,4-9/16" Reach

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.