Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puller, 6 to 9 ton, 2 or 3 Jaw

  • Mfr # 4YT17

  • Zoro # G1160223


product price: $94.79
/ea
Free Shipping & Returns

Key Features

Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Capacity
6 to 9 tons
Puller Length
242 mm
Jaw Spread
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YT17
Zoro #
G1160223
UPC #
190735860601
Country of Origin
Korea, Republic of

Dimensions

Puller Length
242 mm
Screw Length
242 mm
Jaw Width
20 1/2 mm
Screw Size1
M18 x 2.5
Hex Socket Size
22 mm
Jaw Thickness1
13 mm, 20 13/32 mm

Details

Item
Jaw Puller
Jaw Style
Reversible
Number of Jaws
Convertible 2 and 3
Capacity
6 to 9 tons
Jaw Spread
8 1/2 in
Locking
No
Jaw Reach
6 in
Includes Locking Mechanism
No
Pulling Capacity
9 ton
Power Source
Mechanical
Jaw Spread - Minimum
0 in
Self-Centering
Yes
Jaw Orientation
External, Internal
Jaw Spread - Maximum
8 1/2 in
Includes Cage
No
Jaw Reach1
6 in
Includes Tip Protector
No
Compatible with Product Type
Bearings

Description

Heavy-duty Gear Puller, Double Ended, Reversible Arm, Hardened for Strength and Durability, Capacity 6/9 ton, Number of Jaws 2/3, Reversible, Jaw Reach 6 In., Jaw Spread 8-1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.