Zoro Homepage

Push Puller, 10 Tons, Reach 8-1/4in.

  • Mfr # 29FX43

  • Zoro # G7630192


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 tons
Spread (In.)
2 5/8 to 7 3/4
Screw Size
3/4"-16 x 12 in
Reach
8-1/4"
Use with Model
Heavy-Duty Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FX43
Zoro #
G7630192
UPC #
190735788820
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/4"-16 x 12 in
Forcing Screw Size
3/4"-16 x 12 1/4 in
Forcing Screw Length
12 1/4 in

Details

Item
Push Puller
Capacity
10 tons
Spread (In.)
2 5/8 to 7 3/4
Reach
8-1/4"
Use with Model
Heavy-Duty Trucks
For Use With
1150, 1151, 1152, 1153, Mfr. No. 1123
Application
Pulling of Gears, Bearings, Harmonic Balancers and Other Parts Having Tapped Holes
Compatible with Product Type
Heavy-Duty Trucks
Spread - Minimum
2 5/8 in
Pulling Capacity1
10 ton
Spread - Maximum
7 3/4 in
Reach - Maximum
8 in

Description

This Westward 29FX43 Push Puller is the tool you need to remove stubborn parts from your vehicle. The screw size of this push puller is 3/4"-16 x 12 in. Its 10 ton capacity allows it to pull gears, bearings, harmonic balancers and other parts with tapped holes. The reach of this push puller is 8-1/4 in., which makes it easy to position over a part for removal. Designed for use with heavy duty trucks, this tool can be used on many other vehicles as well. This Westward Push Puller is an essential piece of equipment that will get the job done fast and efficiently.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.