Zoro Homepage

Push Puller, 17-1/2 Tons, Reach 11-1/4in.

  • Mfr # 29FX45

  • Zoro # G7454282


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Capacity
17-1/2 tons
Spread (In.)
4 3/8 to 12 3/8
Screw Size
1"-14, 13-1/4 in
Reach
11-1/4"
For Use With
1130, 1150, 1151, 1152, 1153, 1165, 1166, Mfr. No. 1124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29FX45
Zoro #
G7454282
UPC #
190735788844
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
1"-14, 13-1/4 in
Forcing Screw Size
1"-14 x 13 1/2 in
Forcing Screw Length
13 1/2 in

Details

Item
Push Puller
Capacity
17-1/2 tons
Spread (In.)
4 3/8 to 12 3/8
Reach
11-1/4"
For Use With
1130, 1150, 1151, 1152, 1153, 1165, 1166, Mfr. No. 1124
Application
Pulling of Gears, Bearings, Harmonic Balancers and Other Parts Having Tapped Holes
Compatible with Product Type
1130, 1150, 1151, 1152, 1153, 1165, 1166, Mfr. No. 1124
Reach - Maximum
11 in
Pulling Capacity1
17.5 ton
Spread - Minimum
4 3/8 in
Spread - Maximum
12 3/8 in

Description

Push Puller, Spread - Minimum 4 3/8 in, Spread - Maximum 12 3/8 in, Reach - Maximum 11 in, Forcing Screw Size 1 In.-14 x 13 1/2 in, Cap Screw Size - Maximum Not Applicable, Pulling Capacity 17.5 ton, Application Pulling of Gears, Bearings, Harmonic Balancers and Other Parts Having Tapped Holes, Cap Screw Length Not Applicable, Compatible with Product Type 1130, 1150, 1151, 1152, 1153, 1165, 1166, Mfr. No. 1124, Forcing Screw Length 13 1/2 in, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.