Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Flex, 1-1/4", Beryllium Copper

  • Mfr # 23X825

  • Zoro # G4794973


product price: $38.19
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
3 5/8 in
Blade Material
Beryllium Copper
Handle Material
Wood
Overall Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23X825
Zoro #
G4794973
UPC #
190735778340
Country of Origin
China

Dimensions

Blade Width
1 1/4 in
Blade Length
3 5/8 in
Overall Length
7 3/4 in
Handle Length
4 1/4 in

Details

Item
Putty Knife
Blade Material
Beryllium Copper
Handle Material
Wood
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Standard
Color
Natural
Handle Design
Tapered
Number of Pieces
1
Includes
Handle
Application
For Scraping
Type
Non-Sparking, Non-Magnetic
Handle Style
Tapered
Blade Flexibility
Flexible
Non-Sparking Status
Yes
Blade Edge Type
Straight
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 5/8 in, Blade Material Beryllium Copper, Blade Width 1 1/4 in, Handle Length 4 1/4 in, Handle Material Wood, Handle Style Tapered, Overall Length 7 3/4 in, Product Type Putty Knife, Non-Sparking Status Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.