Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Flexible, 2", Carbon Steel

  • Mfr # 13A666

  • Zoro # G4790913


product price: $3.79
/ea

Key Features

Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Design
Tapered
Blade Type
Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A666
Zoro #
G4790913
UPC #
190735740743
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2 in
Blade Length
3 3/4 in
Handle Length
4 in
Overall Length
7 3/4 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Polypropylene
Handle Design
Tapered
Blade Type
Full Tang
Knife / Scraper Sub-Category
Drywall and Putty Knives
Color
Black
No. of Edges
1
Includes
Handle
Number of Pieces
1
Application
For Filling Putty Or Taping Grout
Features
Durable
Handle Style
Tapered
Replaceable Blade
Not Replaceable
Blade Shape
Tapered
Blade Edge Type
Straight
Non-Sparking Status
No
Tang Type
Full
Blade Flexibility
Flexible
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 2 in, Features Durable, Handle Length 4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.