Zoro Homepage

Putty Knife, Flexible, 4", Polypropylene

  • Mfr # 13A713

  • Zoro # G4791263


product price: $1.99
/ea

Key Features

Blade Length
3 5/8 in
Blade Material
Plastic
Handle Material
Polypropylene
Overall Length
7 1/2 in
Knife / Scraper Sub-Category
Drywall and Putty Knives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A713
Zoro #
G4791263
UPC #
190735741108
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
4 in
Blade Length
3 5/8 in
Overall Length
7 1/2 in
Handle Length
3 3/4 in

Details

Item
Putty Knife
Blade Material
Plastic
Handle Material
Polypropylene
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Blade Type
Standard
Color
White
Handle Design
Tapered
Includes
Handle
Number of Pieces
1
Features
Durable
Application
For Filling, Scraping, Gauging and Nail Setting
Tang Type
Full
Blade Edge Type
Bevel
Replaceable Blade
Not Replaceable
Handle Style
Tapered
Retractable Blade
Not Retractable
Blade Flexibility
Flexible
Non-Sparking Status
No
Blade Shape
Tapered
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Bevel, Blade Flexibility Flexible, Blade Length 3 5/8 in, Blade Material Plastic, Blade Shape Tapered, Blade Width 4 in, Features Durable, Handle Length 3 3/4 in, Handle Material Polypropylene, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 1/2 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.