Zoro Homepage

Putty Knife, Flexible, 6", Polypropylene

  • Mfr # 13A706

  • Zoro # G4791193


product price: $1.69
/ea

Key Features

Blade Length
3 5/8 in
Blade Material
Plastic
Handle Material
Polypropylene
No. of Edges
1
Handle Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A706
Zoro #
G4791193
UPC #
190735741047
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
6 in
Blade Length
3 5/8 in
Handle Length
3 3/4 in
Overall Length
7 1/2 in

Details

Item
Putty Knife
Blade Material
Plastic
Handle Material
Polypropylene
No. of Edges
1
Color
Green
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Standard
Handle Design
Tapered
Number of Pieces
1
Includes
Handle
Application
For Filling Putty Or Taping Grout
Features
Durable
Blade Edge Type
Bevel
Retractable Blade
Not Retractable
Tang Type
Full
Blade Flexibility
Flexible
Non-Sparking Status
No
Replaceable Blade
Not Replaceable
Blade Shape
Tapered
Handle Style
Tapered
Number of Cutting Edges
1

Description

If you are working with drywall, this Westward Putty Knife is the tool for you. The flexible blade allows you to apply and remove material from your work surface. The putty knife has a flexible blade that makes it easy to smooth and scrape away dried materials such as caulk, plaster, spackle, and putty. This green putty knife has a 6" blade width and 8" overall length. Made of polypropylene, the blade is 3 1/2 in. long and has a width of 6 in.. The polypropylene handle measures 4 1/2 in., giving you plenty of room to grip it comfortably while working. If you want an efficient tool for applying and removing drywall material then this Westward Putty Knife is just what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.