Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 1-1/2", Carbon Steel

  • Mfr # 13A678

  • Zoro # G4790974


product price: $3.99
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
3 3/8 in
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Blade Type
Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A678
Zoro #
G4790974
UPC #
190735740811
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/2 in
Blade Length
3 3/8 in
Handle Length
5 in
Overall Length
8 1/2 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Polypropylene/TPR
Blade Type
Full Tang
Color
Black/Red
Handle Design
Ergonomic
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Number of Pieces
1
Includes
Handle
Application
For Filling, Scraping, Gauging and Nail Setting
Features
Durable
Non-Sparking Status
No
Tang Type
Half
Handle Style
Cushioned, Ergonomic
Replaceable Blade
Not Replaceable
Blade Edge Type
Straight
Blade Shape
Tapered
Blade Flexibility
Stiff
Retractable Blade
Not Retractable
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 5 in, Handle Material Polypropylene/TPR, Handle Style Cushioned, Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.