Zoro Homepage

Putty Knife, Stiff, 1-1/2", SS

  • Mfr # 46A912

  • Zoro # G5153671


product price: $5.19
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
3 5/8 in
Blade Material
Stainless Steel
Handle Material
Polypropylene
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A912
Zoro #
G5153671
UPC #
190735846742
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/2 in
Blade Length
3 5/8 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Putty Knife
Blade Material
Stainless Steel
Handle Material
Polypropylene
No. of Edges
1
Color
Black
Blade Type
Full Tang
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
Number of Pieces
1
Includes
Handle
Application
For Spreading and Scraping
Features
Durable
Replaceable Blade
Not Replaceable
Tang Type
Full
Blade Shape
Tapered
Handle Style
Tapered
Retractable Blade
Not Retractable
Non-Sparking Status
No
Blade Flexibility
Stiff
Blade Edge Type
Bevel
Number of Cutting Edges
1

Description

The Westward 46A912 Stiff Putty Knife is the perfect tool for applying, removing and spreading putty. It also works well as a scraper. The stiff blade of this knife is made of stainless steel, which means it will not rust or corrode over time. Its full tang construction makes it extremely durable and strong, while its polypropylene handle ensures that you have a firm grip on the knife at all times. This black putty knife has an overall length of 7 5/8 in., with a blade width of 1 1/2 in. and blade length of 3 5/8 in. If you are looking for an excellent tool to use for your next project, then look no further than the Westward 46A912 Stiff Putty Knife.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.