Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 1-1/2", SS, Color: Black/Blue

  • Mfr # 46A919

  • Zoro # G5153617


product price: $8.59
/ea

Key Features

Blade Width
1 1/2 in
Blade Length
4 in
Blade Material
Stainless Steel
Handle Material
Polypropylene/TPR/Steel
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A919
Zoro #
G5153617
UPC #
190735846810
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/2 in
Blade Length
4 in
Handle Length
5 in
Overall Length
9 in

Details

Item
Putty Knife
Blade Material
Stainless Steel
Handle Material
Polypropylene/TPR/Steel
No. of Edges
1
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Full Tang
Color
Black/Blue
Handle Design
Ergonomic, Hammer Head
Includes
Handle
Number of Pieces
1
Application
For Spreading and Scraping
Features
Durable
Blade Shape
Tapered
Tang Type
Full
Non-Sparking Status
No
Blade Flexibility
Stiff
Handle Style
Cushioned, Ergonomic, Hammer End
Blade Edge Type
Bevel
Retractable Blade
Not Retractable
Replaceable Blade
Not Replaceable
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Tapered, Blade Width 1 1/2 in, Features Durable, Handle Length 5 in, Handle Material Polypropylene/TPR/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.