Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 1-1/4", Carbon Steel

  • Mfr # 1UKF2

  • Zoro # G0961493


product price: $4.89
/ea

Key Features

Blade Width
1 1/4 in
Blade Length
3 1/2 in
Blade Material
Carbon Steel
Handle Material
Plastic
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKF2
Zoro #
G0961493
UPC #
190735757062
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/4 in
Blade Length
3 1/2 in
Overall Length
7 1/2 in
Handle Length
4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
No. of Edges
1
Blade Type
Standard
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
Color
Blue
Includes
Handle
Number of Pieces
1
Application
For Painting, Drywall Mud, Spackling, And Like Materials
Features
Durable
Blade Shape
Tapered
Blade Edge Type
Straight
Retractable Blade
Not Retractable
Handle Style
Tapered
Tang Type
Full
Blade Flexibility
Stiff
Replaceable Blade
Not Replaceable
Non-Sparking Status
No
Number of Cutting Edges
1

Description

When it comes to taping, the Westward 1UKF2 Putty Knife is the perfect tool for the job. It has a stiff blade that makes it easy to apply pressure and scrape off excess compound. Made of carbon steel, this putty knife has a tapered nylon handle for comfort and control. The blue color makes it easier to find in your toolbox or work area. With one edge, this standard blade knife has an overall length of 7 5/8 in., 3 5/8" blade length and 1 1/4" width. This Westward Putty Knife is designed to meet all your taping needs, so you can get back to what you do best.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.