Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 2", Carbon Steel

  • Mfr # 1UKF6

  • Zoro # G1925393


product price: $3.99
/ea

Key Features

Blade Length
3 3/4 in
Blade Material
Carbon Steel
Handle Material
Plastic
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UKF6
Zoro #
G1925393
UPC #
190735757109
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2 in
Blade Length
3 3/4 in
Overall Length
7 3/4 in
Handle Length
4 in

Details

Item
Scraper
Blade Material
Carbon Steel
Handle Material
Plastic
Knife / Scraper Sub-Category
Drywall and Putty Knives
Handle Design
Tapered
Color
Blue
Blade Type
Full Tang
No. of Edges
1
Includes
Handle
Number of Pieces
1
Features
Durable
Application
For Painting, Drywall Mud, Spackling, And Like Materials
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Shape
Tapered
Blade Flexibility
Stiff
Handle Style
Tapered
Blade Edge Type
Straight
Tang Type
Full
Non-Sparking Status
No
Number of Cutting Edges
1

Description

Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 3 3/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 2 in, Features Durable, Handle Length 4 in, Handle Material Plastic, Handle Style Tapered, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 7 3/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.