Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Stiff, 2", Carbon Steel

  • Mfr # 4YP30

  • Zoro # G2406327


product price: $6.89
/ea

Key Features

Blade Width
2 in
Blade Length
4 in
Blade Material
Carbon Steel
Handle Material
Plastic/Rubber/Steel
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YP30
Zoro #
G2406327
UPC #
190735859667
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2 in
Blade Length
4 in
Overall Length
9 in
Handle Length
5 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Plastic/Rubber/Steel
No. of Edges
1
Color
Black/Blue
Handle Design
Ergonomic, Hammer Head
Knife / Scraper Sub-Category
Drywall and Putty Knives
Blade Type
Full Tang
Includes
Handle
Number of Pieces
1
Features
Durable
Tang Type
Full
Retractable Blade
Not Retractable
Handle Style
Cushioned, Ergonomic, Hammer End
Blade Flexibility
Stiff
Non-Sparking Status
No
Blade Edge Type
Straight
Replaceable Blade
Not Replaceable
Blade Shape
Tapered
Number of Cutting Edges
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 2 in, Features Durable, Handle Length 5 in, Handle Material Plastic/Rubber/Steel, Handle Style Cushioned, Ergonomic, Hammer End, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 9 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.