Zoro Homepage

Putty Knife, Stiff, 3", SS

  • Mfr # 46A913

  • Zoro # G5153687


product price: $9.99
/ea

Key Features

Blade Width
3 in
Blade Length
4 in
Blade Material
Stainless Steel
Handle Material
Polypropylene
Blade Type
Full Tang
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46A913
Zoro #
G5153687
UPC #
190735846759
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3 in
Blade Length
4 in
Handle Length
4 in
Overall Length
8 in

Details

Item
Putty Knife
Blade Material
Stainless Steel
Handle Material
Polypropylene
Blade Type
Full Tang
Color
Black
Knife / Scraper Sub-Category
Drywall and Putty Knives
No. of Edges
1
Handle Design
Tapered
Includes
Handle
Number of Pieces
1
Features
Durable
Application
For Spreading and Scraping
Retractable Blade
Not Retractable
Blade Flexibility
Stiff
Non-Sparking Status
No
Tang Type
Full
Blade Shape
Tapered
Replaceable Blade
Not Replaceable
Handle Style
Tapered
Blade Edge Type
Bevel/Offset End
Number of Cutting Edges
1

Description

The Westward 46A913 Putty Knife is a reliable tool you can count on when it comes to smoothing out joints and filling holes. The blade has a width of 3 in., a length of 4 in. and an overall length of 8 in. The stainless steel blade offers excellent durability, as well as the ability to hold its edge longer than most other blades. It also has a full tang design for strength and durability, as well as polypropylene handle that provides you with a secure grip while working. This Westward Putty Knife is the perfect addition to your toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.