Zoro Homepage

Putty Knife, Tapered, 3"W

  • Mfr # 832F93

  • Zoro # G415508693


product price: $4.89
/ea

Key Features

Blade Width
3 in
Blade Material
Carbon Steel
Handle Material
Plastic
Blade Flexibility
Flexible
Handle Style
Hammer End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F93
Zoro #
G415508693
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3 in
Blade Length
3 7/8 in
Overall Length
8 3/4 in
Handle Length
4 3/4 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Plastic
Blade Flexibility
Flexible
Handle Style
Hammer End
Number of Functions
1
Replaceable Blade
Not Replaceable
Includes
Protective Bag
Non-Sparking Status
No
Retractable Blade
Not Retractable
Features
Hang Hole
Tang Type
Half
Blade Edge Type
Straight
Blade Shape
Tapered
Product Type
Putty Knife

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 3 7/8 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3 in, Features Hang Hole, Handle Length 4 3/4 in, Handle Material Plastic, Handle Style Hammer End, Included Blade Manufacturer Part Number Not Applicable, Includes Protective Bag, Number of Functions 1, Overall Length 8 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.