Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Putty Knife, Tapered, 3"W

  • Mfr # 832F94

  • Zoro # G315508700


product price: $3.69
/ea

Key Features

Blade Width
3 in
Blade Material
Carbon Steel
Handle Material
Plastic
Product Type
Putty Knife
Features
Hang Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
832F94
Zoro #
G315508700
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
3 in
Blade Length
4 1/4 in
Overall Length
8 3/4 in
Handle Length
4 1/2 in

Details

Item
Putty Knife
Blade Material
Carbon Steel
Handle Material
Plastic
Product Type
Putty Knife
Features
Hang Hole
Handle Style
Ergonomic
Non-Sparking Status
No
Blade Shape
Tapered
Replaceable Blade
Not Replaceable
Retractable Blade
Not Retractable
Blade Edge Type
Straight
Blade Flexibility
Flexible
Includes
Protective Bag
Tang Type
Half
Number of Functions
1

Description

Putty Knife, Blade Edge Type Straight, Blade Flexibility Flexible, Blade Length 4 1/4 in, Blade Material Carbon Steel, Blade Shape Tapered, Blade Width 3 in, Features Hang Hole, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Includes Protective Bag, Number of Functions 1, Overall Length 8 3/4 in, Product Type Putty Knife, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.