Zoro Homepage

Putty Knife/Painters Tool Set, 3" W, 5 Pc.

  • Mfr # 31MJ75

  • Zoro # G8500834


product price: $29.69
/ea

Key Features

Blade Width
1 1/2 in, 2 1/2 in, 3 in, 4 in, 5 in
Blade Length
3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in
Blade Material
Carbon Steel
Handle Material
Polypropylene
Includes
Protective Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31MJ75
Zoro #
G8500834
UPC #
190735810927
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
1 1/2 in, 2 1/2 in, 3 in, 4 in, 5 in
Blade Length
3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in
Handle Length
3 7/8 in
Overall Length
7 3/8 in, 7 5/8 in, 7 7/8 in, 8 in

Details

Item
Putty Knife/Painters Tool Set
Blade Material
Carbon Steel
Handle Material
Polypropylene
Includes
Protective Bag
Knife / Scraper Sub-Category
Knife/Scraper Sets
Blade Type
(4) Standard, (1) 6-in-1
Number of Pieces
5
Handle Design
Tapered
Non-Sparking Status
No
Handle Style
Hammer End
Blade Flexibility
Flexible, Stiff
Blade Edge Type
Straight
Blade Shape
Angled, Tapered
Tang Type
Full

Description

Putty Knife/Painters Tool Set, Blade Edge Type Straight, Blade Flexibility Flexible, Stiff, Blade Length 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, Blade Material Carbon Steel, Blade Shape Angled, Tapered, Blade Width 1 1/2 in, 2 1/2 in, 3 in, 4 in, 5 in, Handle Length 3 7/8 in, Handle Material Polypropylene, Handle Style Hammer End, Includes Protective Bag, Number of Pieces 5, Overall Length 7 3/8 in, 7 5/8 in, 7 7/8 in, 8 in, Tang Type Full, Non-Sparking Status No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.