3/8 in Drive 72 Geared Teeth Pear Telescoping Quick Release Ratchet, Chrome (Discontinued)
- Mfr # 6XDL6
- Zoro # G3673363
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6XDL6
Zoro #
G3673363
UPC #
190735888612
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
9 3/4 in
Details
Item
Telescoping Quick Release Ratchet
Head Movement
Fixed
Reversing
Yes
Head Style
Pear
Nonsparking
No
Insulated / Uninsulated
Uninsulated
Finish
Chrome
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Material
Steel
Min. Arc Swing
5 Degrees
Features
Extendable
Standards
ANSI
Tether Style
Tether Capable
Head Shape
Pear
Description
Telescoping Quick Release Ratchet, Pear, Reversing Yes, Steel, Overall Length 9 3/4 in, Drive Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.