Zoro Homepage

Rafter Angle Square, 7 In, Aluminum

  • Mfr # 4MRX4

  • Zoro # G0905895


product price: $6.69
/ea

Key Features

Material
Aluminum
Features
Permanent
Finish
Powder
Size
7 in
Graduations
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRX4
Zoro #
G0905895
UPC #
190735855874
Country of Origin
China

Dimensions

Size
7 in
Square Size
7 in

Details

Item
Rafter Angle Square
Material
Aluminum
Features
Permanent
Finish
Powder
Graduations
1/8 in
System of Measurement
SAE
Square Type
Rafter
Graduation Marks - Base
1/8 in
Edge Style
Square
Graduation Marks - Blade
1/8 in
Specialized Scales
Hip and Valley Rafter Scale
Square Material
Aluminum

Description

Rafter Angle Square, Scribe Notch End Not Applicable, Scribe Notch Start Not Applicable, Includes -, Square Size 7 in, Square Material Aluminum, Graduation Marks - Base 1/8 in, Graduation Marks - Blade 1/8 in, Specialized Scales Hip and Valley Rafter Scale, System of Measurement SAE, Square Type Rafter, Edge Style Square, Finish Powder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.