Zoro Homepage

Ram System, 4 Ton

  • Mfr # 3ZC68

  • Zoro # G2675014


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Cylinder Nominal Capacity
4 ton
Capacity with Attachments
2 ton
Cylinder Stroke
4-7/8 in
Pump Model Number
Mfr. No. F040-90038-K06
Accessory Model Number
Mfr. No. F0400S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3ZC68
Zoro #
G2675014
UPC #
190735825358
Country of Origin
Multiple

Dimensions

Stroke Length
4-3/4"

Details

Item
Body Repair Maintenance Set
Cylinder Nominal Capacity
4 ton
Capacity with Attachments
2 ton
Cylinder Stroke
4-7/8 in
Pump Model Number
Mfr. No. F040-90038-K06
Accessory Model Number
Mfr. No. F0400S
Application
For Pushing, Spreading, and Pressing
Includes
Hand Pump Assembly with Hose, Heavy Duty Spreader Ram, 2 3/4 Rubber Head, Rubber Faced Flat Base, Ram Toe and Plunger Toe, Chrome Plated, Long Life Ram Plunger, Serrated Saddle, Wedge Head, Combination Head, 19 1/2, 16 1/2, 8 1/2, 6 1/8 and 3 in Ex
Number of Pieces
15
Type
Heavy-Duty
Max. Pressure
10,000 psi
Tonnage Capacity
4 Ton
Single Acting/Double Acting
Single Acting
Pump Type
Hand
Maintenance Set Type
Automotive
Cylinder Model Number
Mfr. No. F040-30000-000

Description

Body Repair Maintenance Set, Cylinder Nominal Capacity 4 ton, Cylinder Stroke 4-7/8 in, Max. Pressure 10,000 psi, Maintenance Set Type Automotive, Single Acting/Double Acting Single Acting, Pump Type Hand, Pump Model Number Mfr. No. F040-90038-K06, Cylinder Model Number Mfr. No. F040-30000-000, Accessory Model Number Mfr. No. F0400S, Number of Pieces 15, Capacity with Attachments 2 ton, Application For Pushing, Spreading, and Pressing

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.