Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box End Wrench, 6-11/16" L

  • Mfr # 54PP69

  • Zoro # G2479038


product price: $18.19
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 3/4 in
Size
12mm, 13mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP69
Zoro #
G2479038
UPC #
190735949948
Country of Origin
China

Dimensions

Overall Length
6 3/4 in
Size
12mm, 13mm
Wrench Head Sizes
12 mm, 13 mm
Head Size
12 mm, 13 mm
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
Metric
Number of Points
12
Standards
ANSI B107.100
Head Type
Standard
Wrench Product Grouping
Wrenches
Box End Style
Double Hex
Single End/Double End
Double End
Offset
0 Degrees
Tether Capable
Tether Capable
Head Movement
Fixed
Wrench Material
Alloy Steel
Reversing
No
Wrench Shape
Straight
Wrench Item
Ratcheting Box End Wrench
Insulated
No
Ratcheting Configuration
Box End
Wrench Style
Double Box End
Min. Arc Swing
5 Degrees
Handle Color
Silver
Ratcheting
Yes
Handle Type
One Piece
Head Offset Angle
0 Degrees
Non-Magnetic
No
Grip Style
Plain
Weight
0.52 lb
Corrosion Resistant
Yes
Tether Style
Tether Capable
Nonsparking
No
Measurement Type
Metric
Box End Type
12-Point Box End

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 12 mm, 13 mm, Overall Length 6 3/4 in, 0 Degrees , Metric, Standard, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.