Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratcheting Box End Wrench, 7-1/2" L

  • Mfr # 54PP65

  • Zoro # G2478898


product price: $18.39
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
7 1/2 in
Size
9/16", 5/8"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54PP65
Zoro #
G2478898
UPC #
190735949757
Country of Origin
China

Dimensions

Overall Length
7 1/2 in
Size
9/16", 5/8"
Wrench Head Sizes
9/16 in, 5/8 in
Head Size
9/16 in, 5/8 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ANSI B107.100
Head Type
Standard
Wrench Material
Alloy Steel
Insulated
No
Wrench Style
Double Box End
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Ratcheting Configuration
Box End
Reversing
No
Box End Style
Double Hex
Wrench Item
Ratcheting Box End Wrench
Offset
0 Degrees
Head Movement
Fixed
Tether Capable
Tether Capable
Single End/Double End
Double End
Min. Arc Swing
5 Degrees
Handle Type
One Piece
Corrosion Resistant
Yes
Weight
0.5 lb
Non-Magnetic
Yes
Ratcheting
Yes
Head Offset Angle
0 Degrees
Grip Style
Plain
Measurement Type
SAE
Box End Type
12-Point Box End
Tether Style
Tether Capable
Nonsparking
No
Handle Color
Silver

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 9/16 in, 5/8 in, Overall Length 7 1/2 in, 0 Degrees , SAE, Standard, Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.